Downlight H2 Lite 4000K LED 4.4W Matt White Bezel and push-fit

Order Code: ZT5066378S

£22.99 Inc VAT (20%)


Description

Collingwood Lighting DOWNLIGHT H2 LITE 4000K LED 4.4W MATT WHI BEZEL&PUSH-FIT Fixed Downlight DLT388MW5540

Specifications for Downlight H2 Lite 4000K LED 4.4W Matt White Bezel and push-fit
  • Outer Diameter
    90mm
  • Maximum System Power
    43W
  • Nominal Voltage
    220 - 240V
  • Width
    90mm
  • Number of Lamps
    1
  • Colour Temperature
    4000 - 4000 K
  • Power Factor
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome