Downlight H2 Lite 500 Bezel and t Conn 5W Brushed Steel 3000K

Order Code: ZT5076325S

£26.99 Inc VAT (20%)


Description

Collingwood Lighting DOWNLIGHT H2 LITE 500 BEZEL&T CONN 5W BRUSHED STEEL 3000K Fixed Downlight DLT469BS6030

Specifications for Downlight H2 Lite 500 Bezel and t Conn 5W Brushed Steel 3000K
  • Outer Diameter
    90mm
  • Maximum System Power
    5W
  • Housing Material
    Green/yellow
  • IP Rating
    G38
  • Number of Lamps
    1
  • Luminaire Efficacy
    100 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome