Downlight H2 Lite 500 Bezel and t Conn 5W Matt White 4000K

Order Code: ZT5076395S

£26.99 Inc VAT (20%)
£27.993.5% off


Description

Collingwood Lighting DOWNLIGHT H2 LITE 500 BEZEL&T CONN 5W MATT WHI 4000K Fixed Downlight DLT469MW6040

Specifications for Downlight H2 Lite 500 Bezel and t Conn 5W Matt White 4000K
  • Outer Diameter
    90mm
  • Housing Material
    Green/yellow
  • Maximum System Power
    5W
  • Number of Lamps
    1
  • IP Rating
    G38
  • Luminaire Efficacy
    100 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome