Downlight H2 Pro 550 Beam LED 38 Degree 4000K Easy Fit Connector

Order Code: ZT5080756S

£41.99 Inc VAT (20%)


Description

Collingwood Lighting DOWNLIGHT H2 PRO 550 BEAM LED 38DEG 4000K EASY FIT CONNECTOR Fixed Downlight DLE4723840

Specifications for Downlight H2 Pro 550 Beam LED 38 Degree 4000K Easy Fit Connector
  • Maximum System Power
    5.2W
  • Housing Material
    Green/yellow
  • Number of Lamps
    1
  • Outer Diameter
    90mm
  • IP Rating
    G38
  • Luminaire Efficacy
    112 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome