Downlight H2 Pro 550 Emergency LED 70 Degree 550LM 3000K

Downlight H2 Pro 550 Emergency LED 70 Degree 550LM 3000K

Order Code: ZT5080900S

£219.99 Inc VAT (20%)


Description

Collingwood Lighting DOWNLIGHT H2 PRO 550 EMERGENCY LED 70DEG 550LM 3000K Fixed Downlight DLE4727030EM

Specifications for Downlight H2 Pro 550 Emergency LED 70 Degree 550LM 3000K
  • Outer Diameter
    90mm
  • Number of Lamps
    1
  • Maximum System Power
    5.2W
  • Housing Material
    Green/yellow
  • IP Rating
    G38
  • Luminaire Efficacy
    106 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome