Downlight LED CCT Selectable DIM 24W 3000K/4000K/6500K

Order Code: ZT5083944S

£69.99 Inc VAT (20%)


Description

LED Group DOWNLIGHT LED CCT SELECTABLE DIM 24W 3000K/4000K/6500K Studio CCT3 Dimmable LED Downlight RSD24CCT3M-01

Specifications for Downlight LED CCT Selectable DIM 24W 3000K/4000K/6500K
  • Nominal Voltage
    220 - 240V
  • Maximum System Power
    23.5W
  • Outer Diameter
    290mm
  • Colour Temperature
    3000 - 6500 K
  • Power Factor
    0.9
  • Nominal Current
    110 - 110mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome