Downlight LED CCT Selectable Dimmable 18W 3000K/4000K/6500K

Downlight LED CCT Selectable Dimmable 18W 3000K/4000K/6500K

Order Code: ZT5083964S

£52.99 Inc VAT (20%)


Description

LED Group DOWNLIGHT LED CCT SELECTABLE DIMMABLE 18W 3000K/4000K/6500K Studio CCT3 Dimmable LED Downlight RSD18CCT3M-01

Specifications for Downlight LED CCT Selectable Dimmable 18W 3000K/4000K/6500K
  • Outer Diameter
    217mm
  • Nominal Voltage
    220 - 240V
  • Maximum System Power
    18.6W
  • Colour Temperature
    3000 - 6500 K
  • Nominal Current
    90 - 90mA
  • Power Factor
    0.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome