Downlight Ledvance LED 4000K IP44

Downlight Ledvance LED 4000K IP44

Order Code: ZT5077742S

£99.99 Inc VAT (20%)


Description

Ledvance DOWNLIGHT LEDVANCE LED 4000K IP44 Downlights 4058075091511

Specifications for Downlight Ledvance LED 4000K IP44
  • Colour Temperature
    4000 - 4000 K
  • Maximum System Power
    25W
  • Beam Angle
    Thin-film
  • IP Rating
    GY9.5
  • Nominal Voltage
    240V
  • Outer Diameter
    215mm
  • Cut-Out Diameter
    200 - 200mm
  • Number of Poles
    2
  • Control Gear
    Print foil
  • Recess Depth
    120mm
  • Total Harmonic Distortion
    20
  • Power Factor
    0.9
  • Surface Protection
    P21/5W
  • Light Source Type
    Digital-sat
  • Luminaire Efficacy
    95 lm/W
  • Voltage Type
    Gilt
  • Luminous Flux
    2370 - 2370 lm
  • Light Distribution
    GU5.3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome