Downlight LUX eon LED NW Mains DIM 38 Degree White No Trim

Order Code: ZT5033358S

£92.99 Inc VAT (20%)


Description

Collingwood Lighting DOWNLIGHT LUXEON LED NW MAINS DIM 38DEG WHI NO TRIM Fixed Downlight DL282WHNWDIM

Specifications for Downlight LUX eon LED NW Mains DIM 38 Degree White No Trim
  • IP Rating
    G38
  • Outer Diameter
    114mm
  • Maximum System Power
    5.5W
  • Number of Lamps
    1
  • Housing Colour
    L
  • Luminaire Efficacy
    105 lm/W
  • Colour Temperature
    L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome