Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Ultimum Fire Rated IP65 7W White Trim
By LED Group
Order Code:
ZT5077567S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-ultimum-fire-rated-ip65-7w-white-trim/p/ZT5077567S
Add to quotation
View all Spotlights & Downlights
Description
LED Group DOWNLIGHT ULTIMUM FIRE RATED IP65 7W WHI TRIM Ultimum Fire Rated RUL07X0-01
Specifications
Specifications for Downlight Ultimum Fire Rated IP65 7W White Trim
Maximum System Power
6.8W
Housing Colour
White
Nominal Voltage
220 - 240V
Colour Temperature
6000 - 6000 K
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome