GU10 Brushed Chrome Recessed Tilt Twist & Lock Downlight, 230V

GU10 Brushed Chrome Recessed Tilt Twist & Lock Downlight, 230V

Order Code: ZT3334502S

£20.39 Inc VAT (20%)


Description

GU10 Brushed Chrome Recessed Tilt Twist & Lock Downlight, 230V | Description: 230V IP20 GU10 Recessed Tilt Twist & Lock Downlight, Brushed Chrome.

Die Cast Aluminium, pre wired with 230V GU10 lampholder. 50W Max (lamp not included) IP20. Dimmable with compatible halogen and LED lamps. | Features: Finish: Brushed Chrome, Material: Die-cast Aluminium, IP Rating: IP20, Diameter (cm) : 94, Projection (cm) : 0.25, No. of Lights: 1, Lamp Type: GU10, Dimmable: Yes With Dimmable Bulbs, Wattage (max) : 50, Bulb Included: No, Weight (kg) : 0.177, Cut-out Diameter (cm) : 8, Recess Depth (cm) : 9.8, Tilt Angle: 25, Number of Lights: 1 & 2 Light, Minimum Void (cm) : 15, Voltage: 230: 19: 1

See full description
Specifications for GU10 Brushed Chrome Recessed Tilt Twist & Lock Downlight, 230V
  • Recess Depth
    9.8cm
  • Projection
    0.25cm
  • Bulb Included
    No
  • No. of Lights
    1
  • Lamp Type
    GU10
  • Tilt Angle
    25
  • Diameter
    94cm
  • Weight
    0.18kg
  • IP Rating
    IP20
  • Number of Lights
    1 & 2 Light
  • Dimmable
    Yes with Dimmable Bulbs
  • Cut-Out Diameter
    8cm
  • Voltage
    230
  • Minimum Void
    15cm
  • Material
    Die-Cast Aluminium
  • Maximum Wattage
    50
  • Finish
    Brushed Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome