GU10 Triple Bar Spotlight - Chrome 230V IP44 20W

Order Code: ZT3310647S

£99.99 Inc VAT (20%)


Description

GU10 Triple Bar Spotlight - Chrome 230V IP44 20W | Description: Triple IP44 GU10 spotlight, in polished chrome finish. Ideal for domestic and commercial use. Also available in single and triple spotlight, in polished chrome, matt black and matt white finish. - Adjustable head 350° rotation, 90° tilt - Suitable for ceiling and wall mounting - Dimmable subject to lamp 3 x 20W. max GU10 (lamps not included) | Features: Finish: Polished Chrome, Material: Die-cast aluminium, Width: 8.6cm, Projection: 12.5cm, Diameter: 5.5cm, Lamp Type: GU10, Bulb Included: No, Dimmable: Yes - Dimmable Bulbs Required, Weight: 20, Wattage (max) : 20W

See full description
Specifications for GU10 Triple Bar Spotlight - Chrome 230V IP44 20W
  • Head Tilt
    90°
  • Finish
    Polished Chrome
  • Material
    Die-cast aluminium
  • Projection
    12.5cm
  • Weight
    20
  • Product Type
    Triple Bar Spotlight
  • Diameter
    5.5cm
  • Voltage
    230V
  • IP Rating
    IP44
  • Maximum Wattage
    20W
  • Head Rotation
    350°
  • Bulb Included
    No
  • Width
    8.6cm
  • Lamp Type
    GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome