Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
hd Circ Wall/ceiling LED IP65 2000lm 300 x 91mm White RAL 90 96631714
By Thorn
Order Code:
ZT5084308S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/hd-circ-wall-ceiling-led-ip65-2000lm-300-x-91mm-white-ral-90-96631714/p/ZT5084308S
Add to quotation
View all Spotlights & Downlights
Description
Hd Circ Wall/Ceiling Led Ip65 2000Lm 300 X 91mm White Ral 90 96631714
Specifications
Specifications for hd Circ Wall/ceiling LED IP65 2000lm 300 x 91mm White RAL 90 96631714
Outer Diameter
300mm
Housing Colour
White
Maximum System Power
20W
Nominal Voltage
200 - 240V
Housing Material
Plastic
Colour Temperature
3000 - 4000 K
Number of Lamps
1
IK Rating
IK10
Light Outlet
Direct
Cover Material
Plastic opal
Light Distribution
Symmetric
Control Gear
LED driver constant current
Light Source Type
LED non-replaceable
Power Factor
0.9
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome