Housing LED Damp Proof 1500 1 x LAMP 1565 x 89 x 92mm Grey Polycar

Order Code: ZT5075756S

£49.99 Inc VAT (20%)


Description

Ledvance HOUSING LED DAMP PROOF 1500 1XLAMP 1565X89X92MM GRY POLYCAR Damp Proof Luminaires 4058075312470

Specifications for Housing LED Damp Proof 1500 1 x LAMP 1565 x 89 x 92mm Grey Polycar
  • Length
    1561mm
  • Beam Angle
    Thin-film
  • IP Rating
    G38
  • Width
    64mm
  • Housing Colour
    Hexagon
  • Housing Material
    Brown
  • Nominal Voltage
    240V
  • Voltage Type
    Gilt
  • Light Diffuser Type
    E10
  • Number of Poles
    3
  • Connection Type
    Rotating current

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome