Housing LED Damp Proof 600 2 x LAMP 655 x 115 x 86mm Grey Polycarbonate

Order Code: ZT5075777S

£59.99 Inc VAT (20%)


Description

Ledvance HOUSING LED DAMP PROOF 600 2XLAMP 655X115X86MM GRY POLYCARB Damp Proof Luminaires 4058075312418

Specifications for Housing LED Damp Proof 600 2 x LAMP 655 x 115 x 86mm Grey Polycarbonate
  • Length
    651mm
  • Width
    103mm
  • IP Rating
    G38
  • Beam Angle
    Thin-film
  • Housing Material
    Brown
  • Housing Colour
    Hexagon
  • Nominal Voltage
    240V
  • Light Diffuser Type
    E10
  • Number of Poles
    3
  • Voltage Type
    Gilt
  • Connection Type
    Rotating current

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome