IP44 CCT Bathroom Light 16w

Order Code: ZT4965347S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.598%


Description

Energizer IP44 CCT Bathroom Light 16w 16W LED equivalent to 100W incandescent. 75 lumens per watt, 1, 200 lumens. Adjustable Kelvin (CCT) ; warm white 2, 700K, cool white 4, 000K and daylight 6, 000K. IP44 suitable for use in Zones 1, 2 & 3. Opal Diffuser. Removable chrome trim with quick & easy installation. Wall switch adjustable Kelvin control with memory function to retain favoured setting. Dimensions (mm) 300 x 300 x 85. With trim (mm) 311 x 311 x 85.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for IP44 CCT Bathroom Light 16w
  • Product Type
    Bathroom Light
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome