IP65 Fire Rated Fixed Downlight White

Order Code: ZT4962427S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Powermaster IP65 Fire Rated Fixed Downlight White Fire Rated: 30, 60 & 90 minutes. Suitable for use with a dimmer. For indoor & outdoor use. Suitable for use in Zones 1 & 2. GU10 lamp holder (lamp not supplied) 220 to 240V. Dimensions (mm) : 86 x 86 x 125.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for IP65 Fire Rated Fixed Downlight White
  • IP Rating
    IP65
  • Colour
    White
  • Product Type
    Fixed Downlight