IP65 Fire Showerlight Black

Order Code: ZT4948142S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Electralite IP65 Fire Showerlight Black Die Cast IP65 Fire Rated Showerlight Fast Fit Connector �72mm Dia:80mm Proj:115mm H:125mm � 30, 60 and 90 minutes protection � Suitable for homes with low ceilings

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for IP65 Fire Showerlight Black
  • Finish
    Black
  • Diameter
    72mm
  • Height
    125mm
  • IP Rating
    IP65
  • Product Type
    Fire Showerlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome