Kardan Tecno Recessed Downlight Downlight Aluminium

Kardan Tecno Recessed Downlight Downlight Aluminium

Order Code: ZT3592485S

£109.99 Inc VAT (20%)


Description

Kardan Tecno Recessed Downlight Downlight aluminium Descriptio Single Cardan Downlight made of sheet steel. The lighting module allows 30° of adjustable tilt to suit your needs. Ideal for commercial and public spaces, as well as retail applications. G10 fitting included to be used with QR111 bulbs. Bulb not included. Features Material: Steel sheet IP Rating: IP20 Dimensions: 195 x 195 x 105mm Cut Out Dimensions: 155x155mm Lamp Type: GU10 No. of Lamps: 1

See full description
Specifications for Kardan Tecno Recessed Downlight Downlight Aluminium
  • Material
    Steel Sheet
  • Colour
    Aluminium
  • IP Rating
    IP20
  • Cut Out Dimensions
    155x155mm
  • Lamp Type
    GU10
  • Product Type
    Recessed Downlight
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome