Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Lara Vario Flex Multi watt 2200lm CCT3 300mm LED Bulkhead
By Thorn
Order Code:
ZT5087852S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/lara-vario-flex-multi-watt-2200lm-cct3-300mm-led-bulkhead/p/ZT5087852S
Add to quotation
View all Spotlights & Downlights
Description
Lara Vario Flex Multi Watt 2200Lm Cct3 300mm Led Head
Specifications
Specifications for Lara Vario Flex Multi watt 2200lm CCT3 300mm LED Bulkhead
Outer Diameter
300mm
Housing Colour
White
Nominal Voltage
220 - 240V
Maximum System Power
20.5W
Housing Material
Plastic
Colour Temperature
3000 - 4000 K
Number of Lamps
1
Light Outlet
Direct
Voltage Type
AC
Lumen Setting Adjustable
Discrete positions
Power Factor
0.9
Cover Material
Plastic opal
Control Gear
LED driver constant current
IK Rating
IK10
Light Source Type
LED non-replaceable
Light Distribution
Symmetric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome