LED Emergency Downlight (Non-maintained), 3W

LED Emergency Downlight (Non-maintained), 3W

Order Code: ZT3317538S

£64.99 Inc VAT (20%)


Description

LED EMERGENCY DOWNLIGHT (Non-maintained), 3W | Description: 230V 3W LED Emergency Downlight. Designed for commercial retail and open areas as an emergency light source Adjustable trim allows for two cut-out diameters .

- low profile design
- Non-maintained
- High output LED
- Plug & Play Inverter kit and battery pack included
- Manual test button and LED indicator (see instructions)
- 70-130mm cutout


Ideal for commercial and retail environments including
Offices ,Hotels ,Corridors, Stairwells etc

- 130lm (Em mode)
- 5500K
- 120° beam angle | Features: Finish: White, Material: Polycarbonate, IP Rating: IP20, Diameter (cm) : 140, Projection (cm) : 0.3, No. of Lights: 1, Dimmable: No, Wattage (max) : 3, Bulb Included: Yes, Weight (kg) : 0.475, Cut-out Diameter (cm) : 7.5, Recess Depth (cm) : 1.1, Kelvin: 5500 (Daylight) , Beam Angle: 130, Number of Lights: 1 & 2 Light, Minimum Void (cm) : 8, Voltage: 230: 19: 1

See full description
Specifications for LED Emergency Downlight (Non-maintained), 3W
  • Product Type
    LED Emergency Downlight
  • Material
    Polycarbonate
  • Wattage
    3W
  • Cut-Out Diameter
    7.5cm
  • IP Rating
    IP20
  • Recess Depth
    1.1cm
  • Projection
    0.3cm
  • Weight
    0.47kg
  • Lumens
    130lm
  • Colour Temperature
    5500 (Daylight)
    5500K
  • Minimum Void
    8cm
  • Bulb Included
    Yes
  • Colour
    White
  • Dimmable
    No
  • Diameter
    140cm
  • No. of Lights
    1
  • Beam Angle
    130
  • Voltage
    230V
  • Number of Lights
    1 & 2 Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome