LED IP65 Fire Rated Downlight Recessed Spotlight GU10 Holder Matt White IP65

LED IP65 Fire Rated Downlight Recessed Spotlight GU10 Holder Matt White IP65

Order Code: ZT3324309S

£21.99 Inc VAT (20%)


Description

LED IP65 Fire Rated Downlight Recessed Spotlight GU10 Holder Matt White IP65 | Description: IP65 Fire Rated Downlight with GU10 Holder Matt White - This Fire Rated Downlight is a safe and attractive fitting for a GU10 or MR16 LED lamp. The fully open design does not conceal your lamp in a large metal canister, which can trap some of the heat it generates, lowering lamp lifetime and performance. Lamps installed in this fitting run at up to 10 degrees C cooler than a typical can-style fire rated downlight from leading LED brands - this can extend the lifetime of your lamps.

As well being very tough thanks to its steel construction, This is also a highly aesthetic choice for Fire Rated lighting. The 1mm blend-in bezel is up to 10 times thinner than typical IP65 rated downlights, has a high quality powder coating and fits almost flush with your ceiling, so the downlight looks discreet and pleasing in any setting.

This downlight is fire rated to 30, 60 and 90 minutes in compliance with BS476 Part 21:1987, Air Tightness compliant with Part C and Part L and Resistance to Sound compliant with Part E.



Shown with Real Colour GU10 LED lamp (sold separately) | Features: Finish: Matt White, Material: Steel, IP Rating: IP65, Depth (cm) : 3.9, Diameter (cm) : 8.5, Cut-out Diameter (cm) : 7, Lamp Type: GU10

See full description
Specifications for LED IP65 Fire Rated Downlight Recessed Spotlight GU10 Holder Matt White IP65
  • Fire Rating
    30, 60 and 90 minutes
  • Cut-Out Diameter
    7cm
  • Lamp Type
    GU10
  • Material
    Steel
  • IP Rating
    IP65
  • Diameter
    8.5cm
  • Product Type
    Fire Rated Downlight
  • Finish
    Matt White
  • Depth
    3.9cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome