Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Leo LED Fld 3000K 120W - 2501496067
By Thorn
Order Code:
ZT5087847S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/leo-led-fld-3000k-120w-2501496067/p/ZT5087847S
Add to quotation
View all Spotlights & Downlights
Description
Thorn LEO LED FLD 3000K 120W Thorn Eco (NP) 96635302
Specifications
Specifications for Leo LED Fld 3000K 120W - 2501496067
Length
330mm
Number of Lamps
1
Housing Material
Aluminium
Colour Temperature
3000 - 3000 K
Housing Colour
Anthracite
Nominal Voltage
100 - 277V
Width
419mm
Maximum System Power
120W
IP Rating
IP66
Lumen Setting Adjustable
Discrete positions
Light Distribution
Asymmetric
Light Source Type
LED non-replaceable
Light Outlet
Direct
IK Rating
IK08
Cover Material
Glass transparent
Voltage Type
AC
Power Factor
0.91
Control Gear
LED driver constant current
Total Harmonic Distortion
15
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome