Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Leo LED Fld 3000K 300W - 2501496070
By Thorn
Order Code:
ZT5088016S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/leo-led-fld-3000k-300w-2501496070/p/ZT5088016S
Add to quotation
View all Spotlights & Downlights
Description
Thorn LEO LED FLD 3000K 300W Thorn Eco (NP) 96635304
Specifications
Specifications for Leo LED Fld 3000K 300W - 2501496070
Nominal Voltage
100 - 277V
Length
523mm
Housing Material
Aluminium
IP Rating
IP66
Housing Colour
Anthracite
Number of Lamps
1
Colour Temperature
3000 - 3000 K
Maximum System Power
300W
Width
634mm
Cover Material
Glass transparent
Light Source Type
LED non-replaceable
Light Distribution
Asymmetric
Control Gear
LED driver constant current
Total Harmonic Distortion
15
Power Factor
0.91
IK Rating
IK08
Voltage Type
AC
Lumen Setting Adjustable
Discrete positions
Light Outlet
Direct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome