Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Leo LED Fld 3000K 80W Antct
By Thorn
Order Code:
ZT5087857S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/leo-led-fld-3000k-80w-antct/p/ZT5087857S
Add to quotation
View all Spotlights & Downlights
Description
Thorn LEO LED FLD 3000K 80W ANTCT Thorn Eco (NP) 96635301
Specifications
Specifications for Leo LED Fld 3000K 80W Antct
Number of Lamps
1
Colour Temperature
3000 - 3000 K
IP Rating
IP66
Length
330mm
Nominal Voltage
100 - 277V
Maximum System Power
80W
Width
359mm
Housing Colour
Anthracite
Housing Material
Aluminium
Voltage Type
AC
Lumen Setting Adjustable
Discrete positions
Cover Material
Glass transparent
Total Harmonic Distortion
15
Light Distribution
Asymmetric
IK Rating
IK08
Control Gear
LED driver constant current
Light Source Type
LED non-replaceable
Light Outlet
Direct
Power Factor
0.91
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome