Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Leo LED Fld 4000K 120W - 2501496072
By Thorn
Order Code:
ZT5088055S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/leo-led-fld-4000k-120w-2501496072/p/ZT5088055S
Add to quotation
View all Spotlights & Downlights
Description
Thorn LEO LED FLD 4000K 120W Thorn Eco (NP) 96635306
Specifications
Specifications for Leo LED Fld 4000K 120W - 2501496072
Nominal Voltage
100 - 277V
Number of Lamps
1
Colour Temperature
4000 - 4000 K
Width
419mm
Housing Material
Aluminium
Housing Colour
Anthracite
Length
330mm
Maximum System Power
120W
Cover Material
Glass transparent
Lumen Setting Adjustable
Discrete positions
IK Rating
IK08
Control Gear
LED driver constant current
Voltage Type
AC
Light Distribution
Asymmetric
Light Source Type
LED non-replaceable
Power Factor
0.91
Light Outlet
Direct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome