Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Leo LED Fld 4000K 190W - 2501496073
By Thorn
Order Code:
ZT5088013S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/leo-led-fld-4000k-190w-2501496073/p/ZT5088013S
Add to quotation
View all Spotlights & Downlights
Description
Thorn LEO LED FLD 4000K 190W Thorn Eco (NP) 96635307
Specifications
Specifications for Leo LED Fld 4000K 190W - 2501496073
Width
469mm
Colour Temperature
4000 - 4000 K
Nominal Voltage
100 - 277V
Maximum System Power
190W
Number of Lamps
1
Housing Colour
Anthracite
Length
380mm
Housing Material
Aluminium
Light Source Type
LED non-replaceable
Light Outlet
Direct
IK Rating
IK08
Voltage Type
AC
Control Gear
LED driver constant current
Cover Material
Glass transparent
Power Factor
0.91
Lumen Setting Adjustable
Discrete positions
Light Distribution
Asymmetric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome