Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Leo LED Fld 4000K 300W - 2501496074
By Thorn
Order Code:
ZT5087997S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/leo-led-fld-4000k-300w-2501496074/p/ZT5087997S
Add to quotation
View all Spotlights & Downlights
Description
Thorn LEO LED FLD 4000K 300W Thorn Eco (NP) 96635308
Specifications
Specifications for Leo LED Fld 4000K 300W - 2501496074
Housing Material
Aluminium
Number of Lamps
1
Width
634mm
Nominal Voltage
100 - 277V
Colour Temperature
4000 - 4000 K
Length
523mm
Maximum System Power
300W
Housing Colour
Anthracite
Light Source Type
LED non-replaceable
Voltage Type
AC
Light Distribution
Asymmetric
Power Factor
0.91
Control Gear
LED driver constant current
Light Outlet
Direct
IK Rating
IK08
Cover Material
Glass transparent
Lumen Setting Adjustable
Discrete positions
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome