Light Bar RGB LED Removable Feet IP65 12W Ano Alu 110 Degree Allen

Order Code: ZT5053691S

£839.99 Inc VAT (20%)


Description

Collingwood Lighting LGT BAR RGB LED REMOVABLE FEET IP65 12W ANO ALU 110DEG ALLEN Colour Change UL345CARGB

Specifications for Light Bar RGB LED Removable Feet IP65 12W Ano Alu 110 Degree Allen
  • IP Rating
    G38
  • Housing Colour
    Normally open contact
  • Maximum System Power
    4.3W
  • Length
    400mm
  • Width
    34mm
  • Beam Angle
    Thin-film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome