Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Lily Adj Round Trim M/sil
By Thorn
Order Code:
ZT5082732S
£18.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/lily-adj-round-trim-m-sil/p/ZT5082732S
Add to quotation
View all Spotlights & Downlights
Description
Thorn LILY ADJ RND TRIM M/SIL Thorn Eco (NP) 96632303
Specifications
Specifications for Lily Adj Round Trim M/sil
Height
25mm
Diameter
68mm
Material
Aluminium
Colour
Silver
Type of Accessory/Spare Part
Decor element
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome