Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Lily LED Light Engine - 96633275
By Thorn
Order Code:
ZT5082895S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/lily-led-light-engine-96633275/p/ZT5082895S
Add to quotation
View all Spotlights & Downlights
Description
Thorn LILY LED LGT ENGINE Thorn Eco (NP) 96633275
Specifications
Specifications for Lily LED Light Engine - 96633275
IP Rating
IP44
Housing Material
Aluminium
Nominal Voltage
220 - 240V
Colour Temperature
3000 - 3000 K
Number of Lamps
1
Housing Colour
Black
Maximum System Power
6W
Total Harmonic Distortion
20
IK Rating
IK03
Light Source Type
LED non-replaceable
Control Gear
LED driver constant current
Light Distribution
Asymmetric
Light Outlet
Direct
Voltage Type
AC
Power Factor
0.9
Lumen Setting Adjustable
Continuously variable
Cover Material
Plastic transparent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome