Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Lily LED Light Engine - 96633291
By Thorn
Order Code:
ZT5082859S
£56.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
56.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/lily-led-light-engine-96633291/p/ZT5082859S
Add to quotation
View all Spotlights & Downlights
Description
Thorn LILY LED LGT ENGINE Thorn Eco (NP) 96633291
Specifications
Specifications for Lily LED Light Engine - 96633291
Nominal Voltage
220 - 240V
Colour Temperature
4000 - 4000 K
Number of Lamps
1
Housing Colour
Black
IP Rating
IP44
Housing Material
Aluminium
Maximum System Power
9W
Control Gear
LED driver constant current
Light Source Type
LED non-replaceable
IK Rating
IK03
Cover Material
Plastic transparent
Lumen Setting Adjustable
Continuously variable
Total Harmonic Distortion
20
Light Outlet
Direct
Voltage Type
AC
Light Distribution
Asymmetric
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome