Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Lily Non-adj Round Trim White
By Thorn
Order Code:
ZT5083099S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/lily-non-adj-round-trim-white/p/ZT5083099S
Add to quotation
View all Spotlights & Downlights
Description
Thorn LILY NON-ADJ RND TRIM WHI Thorn Eco (NP) 96632301
Specifications
Specifications for Lily Non-adj Round Trim White
Colour
White
Material
Aluminium
Diameter
68mm
Height
25mm
Type of Accessory/Spare Part
Decor element
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome