Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Low Bay Emerg 4000K Beam Angle 120 150W White 22000LM IP40 CRI80
By Collingwood Lighting
Order Code:
ZT5080219S
£569.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
569.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/low-bay-emerg-4000k-beam-angle-120-150w-white-22000lm-ip40-cri80/p/ZT5080219S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting LOW BAY EMERG 4000K BEAM ANG 120 150W WHI 22000LM IP40 CRI80 Lentus LB15040E
Specifications
Specifications for Low Bay Emerg 4000K Beam Angle 120 150W White 22000LM IP40 CRI80
Length
577mm
Maximum System Power
150W
Colour Temperature
4000 - 4000 K
Nominal Voltage
220 - 240V
Width
254mm
Number of Lamps
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome