Lumin Dampproof LED Slim Value 50W 5500LM 1500mm Grey 6500K

Order Code: ZT5068362S

£139.99 Inc VAT (20%)


Description

Ledvance LUMIN DAMPPROOF LED SLIM VALUE 50W 5500LM 1500MM GRY 6500K Damp Proof Luminaires 4058075066519

Specifications for Lumin Dampproof LED Slim Value 50W 5500LM 1500mm Grey 6500K
  • Colour Temperature
    6500 - 6500 K
  • Length
    1500mm
  • Width
    35mm
  • Nominal Voltage
    220 - 240V
  • Maximum System Power
    50W
  • Housing Colour
    White
  • Housing Material
    Plastic
  • IK Rating
    IK08
  • Light Source Type
    LED non-replaceable
  • Cover Material
    Plastic opal
  • Number of Poles
    3
  • Type of Cabling
    Ending
  • Housing Surface Protection
    Untreated
  • Light Diffuser Type
    Diffuser
  • Nominal Current
    270 - 270mA
  • Light Outlet
    Direct
  • Connection Type
    Screwless terminal
  • Control Gear
    Electronic ballast
  • Power Factor
    0.9
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome