Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Master - 42073100 - 2501524777
By Signify
Order Code:
ZT5086964S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/master-42073100-2501524777/p/ZT5086964S
Add to quotation
View all Spotlights & Downlights
Description
Signify MASTER 42073100 LED E27 A60 2.3W 830 Ultra Efficient Range 42073100
Specifications
Specifications for Master - 42073100 - 2501524777
Diameter
60mm
IP Rating
IP20
Colour
White
Colour Temperature
3000 - 3000 K
Nominal Voltage
220V
Length
105mm
Lamp Power
2.3 - 2.3W
Voltage Type
AC
Power Factor
0.4
Nominal Current
30mA
Luminous Flux
485 - 485 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome