Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Master - 43579700 - 2501524718
By Signify
Order Code:
ZT5086822S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/master-43579700-2501524718/p/ZT5086822S
Add to quotation
View all Spotlights & Downlights
Description
Signify MASTER 43579700 LED E27 A60 4W 830 Ultra Efficient Range 43579700
Specifications
Specifications for Master - 43579700 - 2501524718
Length
105mm
Diameter
60mm
Lamp Power
4 - 4W
Colour Temperature
3000 - 3000 K
Luminous Flux
840 - 840 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome