Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Master - 43581000 - 2501524719
By Signify
Order Code:
ZT5086802S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/master-43581000-2501524719/p/ZT5086802S
Add to quotation
View all Spotlights & Downlights
Description
Signify MASTER 43581000 LED E27 A60 4W 840 Ultra Efficient Range 43581000
Specifications
Specifications for Master - 43581000 - 2501524719
Length
105mm
Diameter
60mm
Colour Temperature
4000 - 4000 K
Nominal Voltage
220V
Colour
White
IP Rating
IP20
Lamp Power
4 - 4W
Power Factor
0.4
Nominal Current
45mA
Voltage Type
AC
Luminous Flux
840 - 840 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome