Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Master - 43587200 - 2501524720
By Signify
Order Code:
ZT5086744S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/master-43587200-2501524720/p/ZT5086744S
Add to quotation
View all Spotlights & Downlights
Description
Signify MASTER 43587200 LED E27 A70 5.2W 830 Ultra Efficient Range 43587200
Specifications
Specifications for Master - 43587200 - 2501524720
Length
127mm
Diameter
70mm
Colour
White
Colour Temperature
3000 - 3000 K
IP Rating
IP20
Lamp Power
5.2 - 5.2W
Nominal Voltage
220V
Voltage Type
AC
Power Factor
0.4
Nominal Current
60mA
Luminous Flux
1095 - 1095 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome