Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Master - 43589600 - 2501524721
By Signify
Order Code:
ZT5086817S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/master-43589600-2501524721/p/ZT5086817S
Add to quotation
View all Spotlights & Downlights
Description
Signify MASTER 43589600 LED E27 A70 5.2W 840 Ultra Efficient Range 43589600
Specifications
Specifications for Master - 43589600 - 2501524721
Colour Temperature
4000 - 4000 K
Colour
White
Length
127mm
Nominal Voltage
220V
Diameter
70mm
Lamp Power
5.2 - 5.2W
IP Rating
IP20
Power Factor
0.4
Voltage Type
AC
Luminous Flux
1095 - 1095 lm
Nominal Current
60mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome