Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Master 4FT 11.9W 2500LM 840 4000K T8 LED Retrofit Tube
By Signify
Order Code:
ZT5086902S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/master-4ft-11-9w-2500lm-840-4000k-t8-led-retrofit-tube/p/ZT5086902S
Add to quotation
View all Spotlights & Downlights
Description
Signify MASTER 4FT 11.9W 2500LM 840 4000K T8 LED RETROFIT TUBE Ultra Efficient Range 43166900
Specifications
Specifications for Master 4FT 11.9W 2500LM 840 4000K T8 LED Retrofit Tube
Lamp Power
11.9 - 11.9W
Nominal Voltage
220V
Housing Colour
White
Colour
White
IP Rating
IP20
Length
1213mm
Colour Temperature
4000 - 4000 K
Diameter
28mm
Power Factor
0.9
Voltage Type
AC
Luminous Flux
2500 - 2500 lm
Nominal Current
48mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome