Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Master Ledcandle - 43595700
By Signify
Order Code:
ZT5086815S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/master-ledcandle-43595700/p/ZT5086815S
Add to quotation
View all Spotlights & Downlights
Description
Signify MASTER LEDCANDLE 43595700 LED E14 B35 2.3W Ultra Efficient Range 43595700
Specifications
Specifications for Master Ledcandle - 43595700
IP Rating
IP20
Nominal Voltage
220V
Length
125mm
Colour Temperature
3000 - 3000 K
Diameter
35mm
Colour
White
Lamp Power
2.3 - 2.3W
Luminous Flux
485 - 485 lm
Voltage Type
AC
Power Factor
0.35
Nominal Current
30mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome