Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Master Ledcandle - 43597100
By Signify
Order Code:
ZT5086938S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/master-ledcandle-43597100/p/ZT5086938S
Add to quotation
View all Spotlights & Downlights
Description
Signify MASTER LEDCANDLE 43597100 LED E14 B35 2.3W Ultra Efficient Range 43597100
Specifications
Specifications for Master Ledcandle - 43597100
Colour Temperature
4000 - 4000 K
Diameter
35mm
Length
125mm
Lamp Power
2.3 - 2.3W
Luminous Flux
485 - 485 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome