Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Master Ledspot - 42174500
By Signify
Order Code:
ZT5086868S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/master-ledspot-42174500/p/ZT5086868S
Add to quotation
View all Spotlights & Downlights
Description
Signify MASTER LEDSPOT 42174500 LED GU10 2.4W Ultra Efficient Range 42174500
Specifications
Specifications for Master Ledspot - 42174500
Length
54mm
Colour Temperature
3000 - 3000 K
Lamp Power
2.4 - 2.4W
Colour
White
Diameter
50mm
IP Rating
IP20
Nominal Voltage
220V
Power Factor
0.35
Voltage Type
AC
Luminous Flux
380 - 380 lm
Nominal Current
27mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome