Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Master Ledspot - 42178300
By Signify
Order Code:
ZT5086751S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/master-ledspot-42178300/p/ZT5086751S
Add to quotation
View all Spotlights & Downlights
Description
Signify MASTER LEDSPOT 42178300 LED GU10 2.4W Ultra Efficient Range 42178300
Specifications
Specifications for Master Ledspot - 42178300
Lamp Power
2.4 - 2.4W
Nominal Voltage
220V
Colour Temperature
4000 - 4000 K
Diameter
50mm
Colour
White
IP Rating
IP20
Length
54mm
Luminous Flux
380 - 380 lm
Power Factor
0.35
Voltage Type
AC
Nominal Current
27mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome