0
1

Novo LUX LED Recessed Downlight Downlight Round 6W Grey

Order Code: ZT4186130S

£99.99 Inc VAT (20%)


Description

Novo Lux LED Recessed Downlight Downlight Round 6W Grey | Description: Ultra-thin LED recessed downlight with a circular shape and made of decorative glass in a grey finish. This downlight would look ideal on the ceiling of your kitchen or bathroom. If you prefer to use it in a commercial way at your restaurant, store or showroom, we recommend to place some of them creating a beautiful and useful composition of bright and uniform LED lighting. Driver included. | Features: Finish: Grey, Material: Aluminium and glass, IP Rating: IP20, Dimensions: 150x23mm, Cut Out Dimensions: Diameter: 110mm, Lamp Type: Integrated LED, Kelvin: 4000K, Lumens: 430lm

See full description
Specifications for Novo LUX LED Recessed Downlight Downlight Round 6W Grey
  • Product Type
    LED Recessed Downlight
  • IP Rating
    IP20
  • Material
    Aluminium and Glass
  • Lamp Type
    Integrated LED
  • Lumens
    430lm
  • Cut Out Dimensions
    Diameter, 110mm
  • Wattage
    6W
  • Colour Temperature
    4000K
  • Colour
    Grey