Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
PIR Switch Wall Mount 10A 230V
By CP Electronic
Order Code:
ZT4997823S
£119.99
Inc VAT (20%)
£123.99
3% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/pir-switch-wall-mount-10a-230v/p/ZT4997823S
Add to quotation
View all Spotlights & Downlights
Description
CP Electronic PIR SWITCH WALL MOUNT 10A 230V green-i SPIR-F
Specifications
Specifications for PIR Switch Wall Mount 10A 230V
Depth
44mm
Width
86mm
Height
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome