Polar 1 Light Single Switched Spotlight White

Polar 1 Light Single Switched Spotlight White

Order Code: ZT3314967S

£59.99 Inc VAT (20%)


Description

Polar 1 Light Single Switched Spotlight White | Description: Sleek and practical the Polar 1-Light White Single Switched Spotlight has a moveable head to adjust the light to your specification. It has a switch on the base for convenience and it has a minimalist style to fit in well with existing fixtures. Light up a wall or work area beautifully with this versatile fixture. | Features: Finish: White, IP Rating: IP20, Projection (cm) : 17, No. of Lights: 1, Lamp Type: R63, Wattage (max) : 50, Bulb Included: No

See full description
Specifications for Polar 1 Light Single Switched Spotlight White
  • Maximum Wattage
    50W
  • IP Rating
    IP20
  • Product Type
    Spotlight
  • Number of Lights
    1
  • Lamp Type
    R63
  • Projection
    17cm
  • Finish
    White
  • Bulb Included
    No
  • Wattage
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome