Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Poppy 4FT 24W 2500LM 840 IP20 Single LED Batten Fitting Emg
By Thorn
Order Code:
ZT5078408S
£174.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
174.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/poppy-4ft-24w-2500lm-840-ip20-single-led-batten-fitting-emg/p/ZT5078408S
Add to quotation
View all Spotlights & Downlights
Description
Thorn POPPY 4FT 24W 2500LM 840 IP20 SINGLE LED BATTEN FITTING EMG Thorn Eco (NP) 96631268
Specifications
Specifications for Poppy 4FT 24W 2500LM 840 IP20 Single LED Batten Fitting Emg
Colour Temperature
4000 - 4000 K
Number of Lamps
1
Length
1160mm
Housing Colour
White
Width
62mm
Nominal Voltage
220 - 240V
Housing Material
Steel
Maximum System Power
24W
Power Factor
0.9
Light Source Type
LED non-replaceable
Voltage Type
AC
Light Distribution
Symmetric
Control Gear
LED driver constant current
Cover Material
Plastic opal
Light Outlet
Direct
IK Rating
IK08
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome