Poppy 5FT 60W 6500LM 840 IP20 Twin LED Batten Fitting

Poppy 5FT 60W 6500LM 840 IP20 Twin LED Batten Fitting

Order Code: ZT5078370S

£89.99 Inc VAT (20%)


Description

Thorn POPPY 5FT 60W 6500LM 840 IP20 TWIN LED BATTEN FITTING Thorn Eco (NP) 96631261

Specifications for Poppy 5FT 60W 6500LM 840 IP20 Twin LED Batten Fitting
  • Maximum System Power
    60W
  • Nominal Voltage
    220 - 240V
  • Length
    1460mm
  • Housing Colour
    White
  • Colour Temperature
    4000 - 4000 K
  • Width
    62mm
  • Number of Lamps
    1
  • Housing Material
    Steel
  • Voltage Type
    AC
  • Power Factor
    0.9
  • Light Source Type
    LED non-replaceable
  • IK Rating
    IK08
  • Control Gear
    LED driver constant current
  • Cover Material
    Plastic opal
  • Light Outlet
    Direct
  • Light Distribution
    Symmetric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome